Shop INTERTAPE
See all product information
Create Account
Pg27 Premium Grade Automotive Tape
- Mfr # PG3655
- Zoro # G316559091
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8 M
Tape Width
36 MM
Material
Fine crepe paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG3655
- Zoro #
- G316559091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8 M
- Tape Width
- 36 MM
- Tape Thickness
- 7.5 mil
Details
- Tape Color
- Natural
- Material
- Fine crepe paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10%
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.