Ug Nat 48Mmx50M Ug, Pk24, 1.89" W x 50" L, Natural, Natural Rubber Adhesive, 24 PK
Mfr # UG4850
Zoro # G1570935
product price:Â $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
50"
Tape Width
1.89"
Material
Coarse Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UG4850
Zoro #
G1570935
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
50"
Tape Width
1.89"
Tape Core Diameter
4.98"
Diameter
4.98
Details
Item
Ug Nat 48Mmx50M Ug,Pk24
Tape Color
Natural
Material
Coarse Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
14
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
For paint masking requiring adhesion to and removal from a variety of surfaces.
Description
Tape Adhesive Format Single-Sided, Ug Nat 48Mmx50M Ug,Pk24, Package Quantity 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.