Zoro Homepage

Utility Acrylic Cst, 170 1.75 Mil, 48Mm

  • Mfr # 170

  • Zoro # G5993593


product price: $2.15
/ea
Sold in multiples of 2592 for $5,572.80

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.75"
Tape Width
1.89"
Tape Length
50"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170
Zoro #
G5993593
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.75"
Tape Width
1.89"
Tape Length
50"
Tape Core Diameter
3.87"
Outside Width
1.89
Thickness
1.75
Length
3.86
Height
3.87"
Diameter
3.87
Overall Height (In.)
3.87
Width
2
Outside Length
50

Details

Item
Utility Acrylic Cst,170 1.75 Mil,48Mm
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Color
CLEAR
Adhesive
Emulsion Acrylic
Tape Elongation
80
Tape Paper Weight
0.26 lbs.
Material
1.0 mil (0.025 mm)
Type
Acrylic Carton Sealing Tape
Tape Tensile Strength
23 lb/in
Application
Light weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Tensile Strength
23
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.

Description

Utility Acrylic Cst,170 1.75 Mil,48Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.