
Utility Grade Flatback Tape 525, 72Mmx54, 2.83" W x 54.8" L, Brown, Synthetic Rubber Adhesive
Mfr # 525
Zoro # G2833836
product price:Â $10.95
/ea
Sold in multiples of 16 for $175.20
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
2.83"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525
Zoro #
G2833836
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Height
5.25
Tape Core Diameter
5.25"
Diameter
5.25
Outside Length
54.8
Overall Height (In.)
5.25
Outside Width
2.83
Details
Item
Utility Grade Flatback Tape 525,72Mmx54
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Application
Carton sealing, packaging, light duty splicing, tabbing and picture framing.
Description
Utility Grade Flatback Tape 525,72Mmx54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.