Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx

  • Mfr # 6100

  • Zoro # G3629806


product price: $4.69
/ea
Sold in multiples of 2304 for $10,805.76

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
132"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100
Zoro #
G3629806
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
132"
Tape Core Diameter
4.59"
Width
2
Length
4.59
Overall Height (In.)
4.59
Diameter
4.59
Thickness
1.6
Outside Length
132
Outside Width
1.89
Height
4.59"

Details

Item
Utility Hot Melt Cst 6100 1.6 Mil,48Mmx
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Tensile Strength
25
Material
1.0 mils (0.025 mm) Blown Film
Adhesive
Synthetic Rubber/Resin
Application
For light to medium weight box sealing, package repair and bundling applications.
Tape Tensile Strength
25 lb/in
Type
Hot Melt Carton Sealing Tape
Tape Elongation
80
Color
CLEAR
Tape Paper Weight
0.55 lbs.

Description

Utility Hot Melt Cst 6100 1.6 Mil,48Mmx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.