
Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx
Mfr # 6100
Zoro # G6020358
product price: $5.49
/eaSold in multiples of 1728 for $9,486.72
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
200"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100
Zoro #
G6020358
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
200"
Tape Core Diameter
5.16"
Thickness
1.6
Diameter
5.16
Outside Length
200
Width
2
Height
5.16"
Overall Height (In.)
5.16
Length
5.15
Outside Width
1.89
Description
Utility Hot Melt Cst 6100 1.6 Mil,48Mmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.