
Utility Hot Melt Cst 6100 1.6 Mil, 72Mmx
Mfr # 6100
Zoro # G3631084
product price: $42.55
/eaSold in multiples of 192 for $8,169.60
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
914"
Tape Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100
Zoro #
G3631084
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
9.26"
Overall Height (In.)
9.26
Width
3
Height
9.26"
Outside Length
914
Outside Width
2.83
Length
9.26
Diameter
9.26
Thickness
1.6
Details
Item
Utility Hot Melt Cst 6100 1.6 Mil,72Mmx
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Tan
Tape Tensile Strength
19 lb/in
Tensile Strength
19
Color
TAN
Application
For light to medium weight box sealing, package repair and bundling applications.
Adhesive
Synthetic Rubber/Resin
Material
1.0 mils (0.025 )
Type
Hot Melt Carton Sealing Tape
Tape Elongation
125
Tape Paper Weight
5.72 lbs.
Description
Utility Hot Melt Cst 6100 1.6 Mil,72Mmx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.