Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown

  • Mfr # PT08-1610

  • Zoro # G811248971


product price: $49.99
/ea

Key Features

Air Inlet
1/4" NPT
Includes
Stapler, 1/4" Hose Connector, Oil, Hex Keys, O-Rings, Drive Pin
Crown
1/2"
Magazine Capacity
100
Leg Length
5/32" to 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-1610
Zoro #
G811248971
UPC #
850039064012
Country of Origin
China

Dimensions

Leg Length
5/32" to 5/8"

Details

Air Inlet
1/4" NPT
Includes
Stapler, 1/4" Hose Connector, Oil, Hex Keys, O-Rings, Drive Pin
Crown
1/2"
Magazine Capacity
100
Gauge
21
Color
Red
Material
Metal
Max. Pressure
110
Case Included
Yes
Power Source
Pneumatic

Description

  • •[Durable Precision Stapler]: Compact and ideal for construction and home projects including upholstery, trim, light woodwork, picture frames, fabric, furniture framing, assembly, or upholstery. Utilizes thinner staples for discreet finishing work
  • •[8016 Staple Gun]: Compatible with 21 gauge fine wire staples with a 1/2" (12.8mm) wide crown and lengths ranging between 5/32” (4mm) to 5/8" (16mm) long. Staple magazine holds up to 100 staples and can be quickly refilled using the magazine release latch
  • •[Ergonomic Design]: Operates at a maximum 110 PSI with a 1/4 inch NPT air inlet and exhaust system that releases air away from the user. Stapler is lightweight, at 1.9 lbs, with a comfortable non-slip handle offering precise stapling and less fatigue. Includes a safety under the trigger to prevent accidental activation of the staple gun
  • •[Complete Kit]: Includes portable carry case, pneumatic fine wire stapler, manual, lubricating oil, hex keys, replacement O-rings, 1/4” MNPT Plug and replacement drive pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.