Hedge Shears, Straight Blade, Steel 8 in L Blade, Aluminum Handle, Rubber Grip, 22 in Tool L

  • Mfr # FT08-1101

  • Zoro # G111248947


product price: $25.99
/ea

Key Features

Blade Length
8 in
Overall Length
22 in
Blade Material
Steel
Handle Material
Aluminum
Grip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT08-1101
Zoro #
G111248947
UPC #
-
Country of Origin
China

Dimensions

Blade Length
8 in
Overall Length
22 in

Details

Blade Material
Steel
Handle Material
Aluminum
Grip Material
Rubber
Blade Type
Straight
Item
Hedge Shears
Features
Adjustable Blade Gap
Color
Red
Includes
Shears

Description

  • •[Multi-Purpose Hedge Clippers]: A versatile garden tool for any garden maintenance or landscaping job. Trim, cut away, or shape hedges, bushes, small trees, plants, ornamental topiary plants, and weeds with precise cuts. Ideal for trimming boxwood and shaping shrubs
  • •[Sharpened Blades with Teflon Coating]: 8-inch straight blades forged from carbon steel and pre-sharpened to create a durable, long-lasting edge that cuts cleanly through objects with less friction resistance. Non-stick coating ensures rust resistance and effortless cuts
  • •[Adjustable Tension and Labor-saving Design]: Adjustable flower knob allows for desired blade spacing to achieve the right cut depending on object thickness. The angled blade helps to efficiently reduce working impact, lessen wrist fatigue, and prevent wrist bending when trimming
  • •[Non-Slip Ergonomic Handles with Shock-Absorbing Bumpers]: Rubber grips are comfortable and prevent the hands from slipping when applying pressure. Rubber bumpers and the soft grip help reduce shock when heavy force is applied, reducing wrist and shoulder pain and enhancing comfort and control while operating the garden hedge trimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.