Zoro Homepage

Spray Foam Gun, Sealant Insulation, Full Teflon Coated

  • Mfr # PT08-0606

  • Zoro # G211249042


product price: $29.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-0606
Zoro #
G211249042
UPC #
-
Country of Origin
China

Dimensions

Length
7.5"

Details

Color
Black
Material
Stainless Steel

Description

  • •[High-Quality Reusable Foam Dispenser]: Easy to use insulating foam gun for applying polyurethane insulation and sealant foam. Ideal for caulking gaps and cracks, sealing window and door, and filling wall and floor. Foam remains pressurized and uncured in gun for up to 30 days when stored with foam canister attached and flow control knob closed. Requires thorough cleaning when canister is removed
  • •[Fully Coated in Non-Stick Teflon]: Covered with protective PTFE non-stick material to easily wipe away external foam and flush out remaining internal foam build-up, reducing the need for cleaner and saving time. Features a rugged construction for long-lasting use
  • •[Less Mess and Wasted Foam]: Precise control with the easy-turn flow control knob for adjustable bead size, dispensing only the amount you need and reducing foam waste. Includes 4 tip attachments and a grout scraper for a clean finish
  • •[Compatibility With Twist-on Cans]: Intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 20-24 oz screw-on canisters. Simply align the canister thread with the gun basket thread and screw on until tightly secured. NOT compatible with straw or tube tipped canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.