10'' Queen Deluxe Single-High Airbed Dura-Beam Standard Series
- Mfr # 64103E
- Zoro # G221859545
product price:Â
$
37.89
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
- 64103E
- Zoro #
- G221859545
- UPC #
- 78257641031
- Country of Origin
- China
Description
The 10-inch Queen Dura-Beam Standard Air Mattress is perfect for home or outdoor use. This ultra-lightweight bed provides ideal firmness and support for an incredible nights sleep. Engineered with Fiber-Tech Technology which is comprised of thousands of high-strength polyester fibers this air mattress provides enhanced comfort stability and support. The sleeping surface is covered in a quality tested soft flocking and sides with vinyl bottom for extra comfort. A 2-in-1 valve with extra-wide openings ensures fast inflating and deflating. Approximate inflated size 60 In. x 80 In. x 10 In. Weight capacity 600 Lb.