10'' Twin Deluxe Single-High Airbed Dura-Beam Standard Series
- Mfr # 64101E
- Zoro # G021871211
product price:Â
$
25.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64101E
- Zoro #
- G021871211
- UPC #
- 78257641017
- Country of Origin
- China
Description
The 10-inch Twin Standard Air Mattress is perfect for home or outdoor use. This ultra-lightweight bed provides ideal firmness and support for an incredible nights sleep. Engineered with Fiber-Tech Technology which is comprised of thousands of high-strength polyester fibers this air mattress provides enhanced comfort stability and support. The sleeping surface is covered in a quality tested soft flocking and sides with vinyl bottom for extra comfort. A 2-in-1 valve with extra-wide openings ensures fast inflating and deflating. Approximate inflated size 39 In. x 75 In. x 10 In. Weight capacity 300 Lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.