Shop INTEX
Create Account
Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count
- Mfr # 256188
- Zoro # G803891512
product price:Â
$
46.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256188
- Zoro #
- G803891512
- UPC #
- 19736003476
- Country of Origin
- Pakistan
Description
Features
- Heavy-duty
- Advanced disposable wiping cloth engineered to lasts 3x longer than paper shop towels
- Use for all your hand
- Surface or tool cleaning needs
- Holds up even wet
- Solvent resistant
- Streak free wiping
- Made from natural fibers
- Heavy duty dispenser box
- Convenient handle for carrying
- 200 Count
- Size: 10 x 11 in.
- Country of Origin: Pakistan
- Weight: 26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.