Shop TORK
See all product information
Create Account
Dry Wipe, Light, White
- Mfr # 500105
- Zoro # G314741863
product price:Â
$
80.45
/ea
Key Features
Number of Sheets
1,450
Material
Spunlace
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable, Use Wet or Dry
Color
White
Sheet Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500105
- Zoro #
- G314741863
- UPC #
- 10073286668292
- Country of Origin
- Netherlands
Dimensions
- Sheet Length
- 12 in
- Sheet Size
- 12 3/8 in x 9 3/4 in
- Roll Length
- 1,498.3 ft
- Sheet Width
- 10 in
Details
- Item
- Dry Wipe Roll
- Number of Sheets
- 1,450
- Material
- Spunlace
- Features
- Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable, Use Wet or Dry
- Color
- White
- Wipe Type
- Multipurpose Cleaning Cloth
- Lint Level
- Standard
- Minimum Cleanroom Standards
- None
- Ply
- 1
- For Use With Manufacturer Part No.
- 6520281, 6521281
- Compatible Manufacturer Part Number
- 6520281, 6521281, W1
- Series
- 500
- Wipe Construction
- Spunlace
Description
Disposable Towels, Dry Wipe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.