Shop INTEX
Create Account
Supply W-30005 14 x 16 in. T-Shirt Rags; 30 Count
- Mfr # 227733
- Zoro # G403772716
product price:Â
$
43.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227733
- Zoro #
- G403772716
- UPC #
- -
- Country of Origin
- Pakistan
Description
Features
- Exact cut t-shirt paint & staining rags.
- No waste from too large or too small pieces.
- No unusable pieces due to holes, seams, or ragged edges, every wiper is the perfect size, clean cut with straight edges, no stringy ends to create messes, every wiper is washed for super absorbency & low lint.
- Size - 14 x 16 in.
- 30 count.
- Dimension - 9.25 x 9.25 x 11.25 in.
- Item weight - 2.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.