
Pilot Hard Side Carry-On Suitcase, Four-Wheeled Spinner, 14.37 x 8.86 x 21.46, Wine (Discontinued)
- Mfr # IUPIL00S-WIN
- Zoro # G016127323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IUPIL00S-WIN
Zoro #
G016127323
UPC #
810003371881
Country of Origin
China
Dimensions
Depth
8.86 in
Height
21.46 in
Inner Width
13.77 in
Inner Height
20 in
Width
14.37 in
Inner Depth
8.85 in
Details
Color
Wine
Material
Polycarbonate/ABS Plastic
Number of Wheels
4
Telescoping Handle
Yes
Checkpoint Friendly
Yes
Carrying Handle
Yes
Item
Suitcase
Description
Features a contemporary, impact-resistant, functional design. The suitcase is made of engineered material with a micro-diamond finish. Top and side ergonomic gel handles ensure comfortable and easy luggage lifting. It comes equipped with a push-button locking internal retractable trolley system. Suitable for most major airlines.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.