
Pilot Hard Side Carry-On Suitcase, Four-Wheeled Spinner, 16.34 x 10.24 x 25.39, Wine
Mfr # IUPIL00M-WIN
Zoro # G616127365
product price: $62.49
/eaKey Features
Checkpoint Friendly
Yes
Color
Wine
Carrying Handle
Yes
Width
16.34 in
Inner Width
15.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IUPIL00M-WIN
Zoro #
G616127365
UPC #
810003371911
Country of Origin
China
Dimensions
Width
16.34 in
Inner Width
15.94 in
Height
25.39 in
Depth
10.24 in
Inner Depth
10.23 in
Inner Height
24 in
Details
Checkpoint Friendly
Yes
Color
Wine
Carrying Handle
Yes
Number of Wheels
4
Material
Polycarbonate/ABS Plastic
Telescoping Handle
Yes
Item
Suitcase
Description
Features a contemporary, impact-resistant, functional design. The suitcase is made of engineered material with a micro-diamond finish. Top and side ergonomic gel handles ensure comfortable and easy luggage lifting. It comes equipped with a push-button locking internal retractable trolley system. Suitable for most major airlines.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.