This item is Discontinued.

Invacare CS Series Amherst Bed Ends w/ African Walnut Finish IHCSAMSAW-QSP

CS Series Amherst Bed Ends w/ African Walnut Finish (Discontinued)

  • Mfr # IHCSAMSAW-QSP
  • Zoro # G9292939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHCSAMSAW-QSP
Zoro #
G9292939
UPC #
-
Country of Origin
Mexico

Description

Invacare CS Series Amherst Style Bed Ends with African Walnut Finish, With Attendant Control Panel, IHCSAMSAW-QSP The Invacare Carroll Series bed end is Amherst style in African Walnut color. This bed end is for the 36" Wide Carroll Series beds and compatible with CS3, CS5, CS7 and CS9. Complete the elegant look and feel of Invacare beds with Invacare bed ends designed for durability, safety and aesthetics.
  • Amherst style, African Walnut Finish
  • Fits CS3, CS5, CS7, CS9 36" Width decks
  • Ships as a pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.