This item is Discontinued.

Invacare CS9FX Bed - Drake Bed Ends w/ Solar Oak Finish - Thinksoft IHCS9FXDRSOTSPD-QSP

CS9FX Bed - Drake Bed Ends w/ Solar Oak Finish - Thinksoft (Discontinued)

  • Mfr # IHCS9FXDRSOTSPD-QSP
  • Zoro # G9290735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHCS9FXDRSOTSPD-QSP
Zoro #
G9290735
UPC #
-
Country of Origin
Mexico

Description

Invacare CS9FX Bed, Drake Style Bed Ends With Solar Oak Finish, Thinksoft, IHCS9FXDRSOTSPD-QSP
The innovative CS9 FX600 with Drake bed ends in Solar Oak with think soft positioning devices adjusts from 36" To 39" To 42" To accommodate a variety of residents, offering facilities The utmost in flexibility. The frame can easily be adjusted without tools and supports up to 600 lbs. For a truly versatile long-term care bed.
  • Invacare CS9 bed is a full electric hospital bed with an ergonomic hand pendant that is waterproof and designed with bright universal symbols, allowing the user to easily operate the comfort controls of the bed.
  • The innovative CS9 deck and headboard adjusts from 36", 39" to 42" in width, tool free.
  • 10-function Attendant Control Panel (ACP) allows for users and family members to operate all functions of the bed from the footboard. ACP allows for locking out any or all functions of the hand control directly from the footboard.
  • Floor lock system secures the bed to the floor at all height ranges but allows for mobility-on-demand.
  • Exclusive arched slat deck design allows for improved infection control and reduces wear and tear on mattresses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.