
microAIR Alternating Pressure Low Air Loss Mattress - 80" x 36" x 10" (Discontinued)
- Mfr # MA65
- Zoro # G9308725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA65
Zoro #
G9308725
UPC #
-
Country of Origin
United States
Description
Invacare microAIR Alternating Pressure Low Air Loss Mattress, 36" Width, 80" Length, 10" Height, MA65
The Invacare® microAIR® MA65 Therapeutic Support Surface model improves air circulation and cools the body temperature with a unique system of air released into the mattress. The MA65 mattress is an alternating pressure with ondemand low air loss mattress replacement system that aids in the prevention and treatment of Stage I to IV pressure ulcers. The microAIR mattress alternates in 5, 10, 15 or 20 minute cycles. Air pressure is constantly monitored to maintain proper pressure redistribution based on the weight of the user.
The Invacare® microAIR® MA65 Therapeutic Support Surface model improves air circulation and cools the body temperature with a unique system of air released into the mattress. The MA65 mattress is an alternating pressure with ondemand low air loss mattress replacement system that aids in the prevention and treatment of Stage I to IV pressure ulcers. The microAIR mattress alternates in 5, 10, 15 or 20 minute cycles. Air pressure is constantly monitored to maintain proper pressure redistribution based on the weight of the user.
- Audio and visual alarms – Warns the individuals and caregiver during power outage or low pressure
- Mattress remains inflated during power outage as long as air hose is connected to the compressor
- Rolls up and features an attached carry strap for easy transport and storage
- Anti-microbial, fluid resistant, vapor permeable cover guards against friction and shear, 10 Nylon, buckled straps firmly secure the mattress to the bed
- Wireless Auto Fowler – When activated, 25% more air is automatically pushed into the mattress to prevent individuals from bottoming out when bed is articulated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.