Zoro Homepage

Rubber Tip, 2" L, PK10

  • Mfr # 107966

  • Zoro # G108446646


product price: $9.89
/pk 10, $0.99/ea

Key Features

Fits Brand
Invacare
Type
Rubber Tip
For Use With
Wheelchairs
Overall Length
2 in
Compatible with Brand
Invacare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107966
Zoro #
G108446646
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Rubber Tip
Fits Brand
Invacare
Type
Rubber Tip
For Use With
Wheelchairs
Compatible with Brand
Invacare
Product Type
Rubber Tip
Material
Rubber

Description

Item Rubber Tip, Fits Brand Invacare, For Use With Wheelchairs, Includes Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.