This item is Discontinued.

Invacare Softform Premier Bariatric Mattress - 80" x 42" x 6" IPM1080B42

Softform Premier Bariatric Mattress - 80" x 42" x 6" (Discontinued)

  • Mfr # IPM1080B42
  • Zoro # G9296615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPM1080B42
Zoro #
G9296615
UPC #
-
Country of Origin
United Kingdom

Description

Invacare Softform Premier Bariatric Mattress, 80" Length, 42" Width, 6" Height, IPM1080B42
Invacare Softform Premier Bariatric Mattress is ideal for bariatric individuals with a high risk of pressure ulcers, this mattress features a single piece of U core foam, making it more durable than a mattress with glued foam. Built-in side supports make transfers easier for users and caregivers.
  • FEATURING: A unique contoured foam insert which provides excellent individual comfort and optimizes pressure reduction for individuals up to very high risk. A single piece foam U-core provides side support and helps facilitate resident transfers
  • MATTRESS CELLS: Unique castellated cells break the surface tensions of the foam, allowing resident to be immersed into the foam, maximizing body contact area and optimizing pressure reduction
  • ENHANCED EDGE SUPPORT: mattress features a single piece foam ā€œUā€ core which facilitates resident transfer by providing effective side-wall support
  • MATTRESS COVER: Softform mattress covers are fluid resistant, four-way stretch polyurethane and feature a tough coated polyurethane base to extend the longevity of the mattress. The cover is also removable and machine washable
  • SPECIFICATIONS: The IPM1080B42 measures 80" L x 42" W x 6" H" with a weight capacity of 650 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.