Zoro Homepage

Upholstered Armrest Pad, 9" L

  • Mfr # TAGAC015350

  • Zoro # G108446721


product price: $11.39
/ea

Key Features

Fits Brand
Invacare
For Use With
Wheelchairs
Includes
Mounting Screws
Type
Upholstered Armrest Pad
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGAC015350
Zoro #
G108446721
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Upholstered Armrest Pad
Fits Brand
Invacare
For Use With
Wheelchairs
Includes
Mounting Screws
Type
Upholstered Armrest Pad
Material
Vinyl
Compatible with Brand
Invacare
Product Type
Upholstered Armrest Pad

Description

Item Upholstered Armrest Pad, Fits Brand Invacare, For Use With Wheelchairs, Includes Mounting Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.