Zoro Homepage

Wheelchair Footrest Assembly, PR

  • Mfr # TAGRP1716013P

  • Zoro # G614923518


product price: $38.99
/pr

Key Features

Material
Aluminum, Metal
Compatible with Brand
Invacare
Product Type
Footrest
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP1716013P
Zoro #
G614923518
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 in

Details

Item
Wheelchair Footrest Assembly
Material
Aluminum, Metal
Compatible with Brand
Invacare
Product Type
Footrest

Description

Item Wheelchair Footrest Assembly, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.