This item is Discontinued.

Invertek Drives 185 kW, 255 A; Size 7, IP55;IV: Three Phase, 480?525 V;OV: Three Phase, 480?525 V ODP-2-75185-3K04N-MN

185 kW, 255 A; Size 7, IP55;IV: Three Phase, 480?525 V;OV: Three Phase, 480?525 V (Discontinued)

  • Mfr # ODP-2-75185-3K04N-MN
  • Zoro # G212936408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODP-2-75185-3K04N-MN
Zoro #
G212936408
UPC #
-
Country of Origin
United Kingdom

Description

185 kW, 255 A Size 7, IP55 Input Voltage: Three Phase, 480?525 V Output Voltage: Three Phase, 480?525 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.