4K Active Deterrent Camera

  • Mfr # PAR-P8BIR28NH-AIWLT

  • Zoro # G023516622


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Network Video Recorders
Maximum Focal Length
2.8 mm
Maximum Operating Temperature
140 Degrees F
Overall Length
8 5/8 in
Maximum Viewing Angle
132 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAR-P8BIR28NH-AIWLT
Zoro #
G023516622
UPC #
-
Country of Origin
China

Dimensions

Maximum Focal Length
2.8 mm
Overall Length
8 5/8 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in
Minimum Focal Length
2.8 mm

Details

Item
4K Active Deterrent Camera
For Use With
Network Video Recorders
Maximum Operating Temperature
140 Degrees F
Maximum Viewing Angle
132 Degrees
Indoor/Outdoor Usage
Outdoor
Minimum Operating Temperature
-22 Degrees F
Power Consumption
11.5 W
IP Rating
IP66
S/N Ratio
More than 50dB
Resolution
8MP
Color Display
Color
Night Capable
Day and Night
Lens Type
Fixed
Minimum Viewing Angle
57 Degrees
Image Sensor
1/1.8 CMOS
Maximum Detection Distance
262 ft
Pixels
3840 × 2160
Resistance Properties
Weatherproof
Standards
CE, Directive 94/62/EC, EU RoHS, FCC, REACH(EC1907/2006), WEEE(2012/19/EU)
Features
Free Central Management Software (CMS), Free iOS and Android Apps, True AI Human and Vehicle Classification, True P2P Connectivity with QR Code Connect NAT 1.0, White Light for Color at Night

Description

4K Active Deterrent Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 132 Degrees , Minimum Viewing Angle 57 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 262 ft, Image Sensor 1/1.8 CMOS, Color Display Color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.