4K Low Profile CCTV Camera, Dome
- Mfr # VIS-P8LIRA28NH
- Zoro # G123558201
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Minimum Viewing Angle
55.3 Degrees
Features
Free Central Management Software (CMS), Free iOS and Android Apps, Free MAC Client, Starlight Illumination, Vision CMS
Night Capable
Day and Night
Overall Height
2 3/8 in
Maximum Viewing Angle
111.1 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIS-P8LIRA28NH
- Zoro #
- G123558201
- UPC #
- -
- Country of Origin
- China
- Item
- 4K Low Profile CCTV Camera
- Minimum Viewing Angle
- 55.3 Degrees
- Features
- Free Central Management Software (CMS), Free iOS and Android Apps, Free MAC Client, Starlight Illumination, Vision CMS
- Night Capable
- Day and Night
- Maximum Viewing Angle
- 111.1 Degrees
- Maximum Operating Temperature
- 140 Degrees F
- Image Sensor
- 1/3 CMOS
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP67
- S/N Ratio
- More than 52dB
- Standards
- CAN/CSA C22.2 No. 62368-1, CB IEC 62368-1, CE EMC EN 55032, CE LVD EN 62368-1, CE RoHS 2011/65/EU, EN 50130, EN 61000-3-3, EN IEC 61000-3-2, EU RoHS 2015/863, FCC 47 CFR Part 15B, IK10 IEC 62262, IP67 IEC 60529, UL/cUL UL 62368-1, WEEE 2012/19/EU
- Lens Type
- Fixed
- Maximum Detection Distance
- 207 ft
- Resistance Properties
- Weatherproof
- Pixels
- 3840 x 2160
- Minimum Operating Temperature
- -22 Degrees F
- Resolution
- 8MP
- Operating Voltage
- 12V DC
Dimensions
- Overall Height
- 2 3/8 in
- IR Illuminator Wavelength
- 850 nm
- Maximum Focal Length
- 2.8 mm
- Minimum Focal Length
- 2.8 mm
- Overall Diameter
- 4 1/4 in
- Fits Chest Size
- Free Central Management Software (CMS), Free iOS and Android Apps, Free MAC Client, Starlight Illumination, Vision CMS
Description
4K Low Profile CCTV Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 111.1 Degrees , Minimum Viewing Angle 55.3 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 207 ft, Image Sensor 1/3 CMOS, Features Free Central Management Software (CMS), Free iOS and Android Apps, Free MAC Client, Starlight Illumination, Vision CMS, Indoor/Outdoor Usage Outdoor, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.