Shop INVID TECH
See all product information
Create Account
4MP Dual Lens CCTV Camera, Dome
- Mfr # VIS-P4DUALDRIR28NH-AI
- Zoro # G423558611
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Weatherproof
Image Sensor
1/3 CMOS
Maximum Viewing Angle
102.5 Degrees
Minimum Operating Temperature
-22 Degrees F
Features
Free Central Management Software (CMS) for PC/MAC, Free iOS and Android Apps, True AI Human and Vehicle Classification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIS-P4DUALDRIR28NH-AI
- Zoro #
- G423558611
- UPC #
- -
- Country of Origin
- China
- Item
- 4MP Dual Lens CCTV Camera
- Resistance Properties
- Weatherproof
- Image Sensor
- 1/3 CMOS
- Maximum Viewing Angle
- 102.5 Degrees
- Minimum Operating Temperature
- -22 Degrees F
- Features
- Free Central Management Software (CMS) for PC/MAC, Free iOS and Android Apps, True AI Human and Vehicle Classification
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP67
- Resolution
- (2) 4MP
- Maximum Detection Distance
- 207 ft
- Night Capable
- Day and Night
- Pixels
- 2688 x 1520
- Minimum Viewing Angle
- 52.7 Degrees
- S/N Ratio
- More than 52dB
- Maximum Operating Temperature
- 140 Degrees F
- For Use With
- Indoor or Outdoor Applications
- Standards
- CAN/CSA C22.2 No. 62368-1), CE LVD (EN 62368-1) CB (IEC 62368-1), CE-EMC EN 55032, CE-RoHS (2011/65/EU, CE-RoHS EU 2015/863, EN 55035, EN 61000-3-3, EN IEC 61000-3-2, FCC (FCC 47 CFR part15 B), IEC 60529, IEC 62262, UL/CUL (UL 62368-1, WEEE (2012/19/EU)
- Lens Type
- Fixed
- Power Consumption
- 9.1 W
- Compatible Product Type
- Indoor or Outdoor Applications
- Operating Voltage
- 12V DC
Dimensions
- Overall Height
- 2 3/4 in
- Maximum Focal Length
- 2.8 mm
- IR Illuminator Wavelength
- 850 nm
- Overall Diameter
- 6 7/8 in
- Minimum Focal Length
- 2.8 mm
- Fits Chest Size
- Free Central Management Software (CMS) for PC/MAC, Free iOS and Android Apps, True AI Human and Vehicle Classification
Description
4MP Dual Lens CCTV Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution (2) 4MP, Compatible Connector RJ45, Maximum Viewing Angle 102.5 Degrees , Minimum Viewing Angle 52.7 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 207 ft, Image Sensor 1/3 CMOS, Features Free Central Management Software (CMS) for PC/MAC, Free iOS and Android Apps, True AI Human and Vehicle Classification, For Use With Indoor or Outdoor Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.