Shop INVID TECH
See all product information
Create Account
Back Box for CCTV Camera, Turret
- Mfr # IVM-JB3A
- Zoro # G923557671
product price:Â
$
35.99
/ea
Key Features
Material
Metal Alloy
Number of Mounting Holes
3
Mount Type
Bracket
Compatible with Series
Vision
Compatible Camera Design
Turret
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVM-JB3A
- Zoro #
- G923557671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 5 in
- Overall Depth
- 1 1/2 in
- Mounting Hole Diameter
- 1/4 in
- Fits Chest Size
- Conduit back box
Description
Back Box for CCTV Camera, Mount Type Bracket, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 5 in, Overall Load Capacity 3 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design Turret, Features Conduit back box, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP67, Material Metal Alloy, Mounting Hole Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.