Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Invid Tech Bullet Camera, Color, 5MP, Day/Night SEC--P5BXIR28NH-AIWL

Bullet Camera, Color, 5MP, Day/Night (Discontinued)

  • Mfr # SEC--P5BXIR28NH-AIWL
  • Zoro # G007476690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC--P5BXIR28NH-AIWL
Zoro #
G007476690
UPC #
-
Country of Origin
China

Dimensions

Height
6 51/64 in
Focal Length
2.80mm
Diameter
2 51/64 in
Overall Height
6 3/4 in
Overall Width
2 3/4 in
Maximum Focal Length
2.8 mm
Minimum Focal Length
2.8 mm
Overall Length
2 3/4 in

Details

Item
IP Camera
Min. Light Level
0.0 lux Black/White IR On, 0.1 lux Color
Power Supply
Included
Camera Type
Color
Scanning
Progressive
Line Resolution
5MP
Luminance Factor
0.1 lux Color F1.2, AGC On
Indoor / Outdoor
Outdoor
Features
20 FPS Recording and Live, Audio Input Built-In Mic, Audio Output Built-In Speaker, D-WDR, Free Central Management Software, Free iOS and Android Apps for Smart Phones and Tablets, Free MAC Client, Micro SD Card Slot, True Day/Night with IR Range upto 65 ft, White Light Range upto 49 ft
Power Required
12V DC
Standards
CE/FCC
HD Resolution
2560 x 1920
Camera Design
Bullet
Detection Range
Up to 67 ft
Operating Temp. Range
-31 Degrees to 131 Degrees F
IP Rating
IP66
Day/Night Capable
Day/Night
Pixels
2560 x 1920
Connector Type
Ethernet, RJ45
Power Consumption
8 W
Lens
Fixed
Image Sensor
1/3 CMOS
Indoor/Outdoor Usage
Outdoor
Minimum Viewing Angle
50.4 Degrees
Maximum Viewing Angle
93.1 Degrees
Night Capable
Day and Night
Lens Type
Fixed
Minimum Operating Temperature
-31 Degrees F
Output Type
No Outputs Included
Input Type
No Inputs Included
Resistance Properties
Weather Resistant
Maximum Operating Temperature
131 Degrees F
Minimum Light Level
0 lux
Resolution
5MP
Maximum Detection Distance
65 ft
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 93.1 Degrees , Minimum Viewing Angle 50.4 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 65 ft, Image Sensor 1/3 CMOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.