This item is Discontinued.

Invid Tech Camera, Bullet Type, Focal 3.6mm ULT-C2BIR4

Camera, Bullet Type, Focal 3.6mm (Discontinued)

  • Mfr # ULT-C2BIR4
  • Zoro # G5132351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2BIR4
Zoro #
G5132351
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
2 49/64 in
Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Depth (In.)
5 57/64 in

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
3 W
Scanning
Progressive
Day/Night Capable
Day/Night
Pixels
1920(H) x 1080(V)
Exposure Conditions
-40 Degrees to 140 Degrees F
Min. Light Level (Lux)
0 lux
Camera Body Color
White
Illumination
Yes
Mount
Ceiling, Surface, Wall
S/N Ratio (dB)
More than 52
Luminance Factor
0 lux LED On
Power Supply
Not Included
Type
Bullet
Voltage
12V DC
Display
Color
Detection Range
0 to 65 ft
Indoor/Outdoor
Indoor, Outdoor
Digital Video Camera Image Sensor
1/3 CMOS

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.