This item is Discontinued.

Invid Tech Camera, Bullet Type, Focal 5 to 50mm ULT-C2BXIRA550

Camera, Bullet Type, Focal 5 to 50mm (Discontinued)

  • Mfr # ULT-C2BXIRA550
  • Zoro # G5132360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2BXIRA550
Zoro #
G5132360
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
4 13/64 in
Focal Length (mm)
5 to 50 mm
Length (In.)
3 29/32 in
Depth (In.)
12 5/16 in
IR Illuminator Wavelength
850 nm

Details

Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
2 MP
Power Consumption
11 W
Detection Range
Variable
Day/Night Capable
Day/Night
Exposure Conditions
-40 Degrees to 140 Degrees F
Voltage
12V DC/24V AC
Indoor/Outdoor
Indoor, Outdoor
Digital Video Camera Image Sensor
1/3 CMOS
Mount
Ceiling, Surface, Wall
Min. Light Level (Lux)
0 lux
Camera Body Color
White
Luminance Factor
0 lux LED On
Power Supply
Not Included
S/N Ratio (dB)
More than 52
Scanning
Progressive
Illumination
Yes
Pixels
1920(H) x 1080(V)
Display
Color
Type
Bullet

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.