This item is Discontinued.

Invid Tech Camera, Covert Type, Focal 3.7mm ULT-C2SI37

Camera, Covert Type, Focal 3.7mm (Discontinued)

  • Mfr # ULT-C2SI37
  • Zoro # G5132421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2SI37
Zoro #
G5132421
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3.7 mm
IR Illuminator Wavelength
850 nm
Height (In.)
2 13/64 in
Dia. (In.)
4 45/64 in

Details

For Use With
DVR
Item
Camera
Lens
Fixed
Line Resolution
2 MP
Power Consumption
300 mA
Type
Covert
Mount
Ceiling, Surface, Wall
Detection Range
Variable
Digital Video Camera Image Sensor
1/3 CMOS
Camera Body Color
White
Voltage
12V DC
Min. Light Level (Lux)
0 lux
S/N Ratio (dB)
More than 52
Display
Color
Luminance Factor
0 lux LED On
Exposure Conditions
14 Degrees to 113 Degrees F
Pixels
1920(H) x 1080(V)
Scanning
Progressive
Illumination
No
Indoor/Outdoor
Indoor, Outdoor
Power Supply
Not Included
Day/Night Capable
Day

Description

Camera, For Use With DVR, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.