This item is Discontinued.

Invid Tech Camera, Dome Type, Focal 2.8mm ULT-C2DRIR28B

Camera, Dome Type, Focal 2.8mm (Discontinued)

  • Mfr # ULT-C2DRIR28B
  • Zoro # G5132893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-C2DRIR28B
Zoro #
G5132893
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
3 1/4 in
Focal Length (mm)
2.8 mm
IR Illuminator Wavelength
850 nm
Dia. (In.)
4 3/8 in
Overall Diameter
4 3/8 in
Overall Height
3 1/4 in

Details

For Use With
DVR
Item
Camera
Camera Design
Dome
Lens
Fixed
Line Resolution
2 MP
Power Consumption
5 W
Mount
Ceiling, Surface, Wall
Exposure Conditions
-4 Degrees to 140 Degrees F
Voltage
12V DC
Illumination
Yes
Scanning
Progressive
Pixels
1920(H) x 1080(V)
Camera Body Color
Black
Min. Light Level (Lux)
0 lux
Digital Video Camera Image Sensor
1/3 CMOS
Detection Range
0 to 65 ft
Type
Dome
Day/Night Capable
Day/Night
Indoor/Outdoor
Indoor, Outdoor
Luminance Factor
0 lux LED On
Power Supply
Not Included
Display
Color
Includes Power Supply
Yes
Body Color
Black
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Impact Resistant, Weather Resistant

Description

Camera, Features 2MP Resolution, 65 ft IR Range with EXIR Technology, Day/Night Capable, UTC Function, Camera Design Dome, Indoor/Outdoor Usage Outdoor, Body Color Black, Includes Power Supply Yes, Mounting Location Ceiling, Surface, Wall, Operating Voltage 12V DC, Overall Diameter 4 3/8 in, Overall Height 3 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Power Consumption 5 W, Resistance Properties Impact Resistant, Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.