This item is Discontinued.

Invid Tech CCTV Monitor, LED, 22", Color Display IMHD-22HVB

CCTV Monitor, LED, 22", Color Display (Discontinued)

  • Mfr # IMHD-22HVB
  • Zoro # G5126410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMHD-22HVB
Zoro #
G5126410
UPC #
-
Country of Origin
China

Dimensions

Screen Size
22 in

Details

Item
CCTV Monitor
Type
Led
Line Resolution
1920 x 1080
Display
Color
Video Inputs
BNC, HDMI, VGA
Video Outputs
BNC
For Use With
CCTV Video Recorders
Frequency Range
50 to 75 Hz
Weight
10.6 lb
Voltage
12V DC
Cabinet Color
Black
Power Rating
20 W
Power Supply
Included

Description

CCTV Monitor, Weight 10.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.