Zoro Homepage

Hybrid Recorder, 12V

  • Mfr # PD1B-16NH/6TB

  • Zoro # G501246034


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Exception, Motion, Smart
Depth
268 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1B-16NH/6TB
Zoro #
G501246034
UPC #
-
Country of Origin
China

Dimensions

Depth
268 mm
Included Hard Drive Size
6 TB
Width
268 mm
Height
45 mm
Overall Width
14 7/8 in
Overall Height
1 3/4 in
Overall Depth
10 1/2 in

Description

Hybrid Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Internal Memory Capacity 6 TB, Maximum Number of External Hard Drives 2, Network Interface 1000 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, BNC Interface, Alarm Input, IP Video Input, CH (Total Input), RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.