This item is Discontinued.

Invid Tech Hybrid Video Recorder, 16 TB, 17-1/2" W UD3A-32/16TB

Hybrid Video Recorder, 16 TB, 17-1/2" W (Discontinued)

  • Mfr # UD3A-32/16TB
  • Zoro # G5132290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD3A-32/16TB
Zoro #
G5132290
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
16 TB
Width
17 1/2 in
Height
2 45/64 in
Depth
15 19/64 in

Details

Item
Hybrid Video Recorder
Number of Analog Camera Inputs
32
Number of IP Camera Inputs
8
Includes
(8) SATA Cables, Mouse, Power Cord, Remote
Video Export Function
USB 2.0 Port
Power Required
12V DC
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Archive, Date, Event, EZ Search, Log, Smartphone, Time
Features
Multiple Video Search Options, Unique Channel 0 Remote Stream
Video Compression Format
H.264
Recording Modes
Continuous, Manual, Motion, Sensor, Timer
Network Interface
10/100/1000 mbps
Analog Camera Connection
BNC
Maximum Number of Hard Drives
4
Video Output
CVBS, HDMI, VGA

Description

Hybrid Video Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 32, Network Interface 10/100/1000 mbps, Features Multiple Video Search Options, Unique Channel 0 Remote Stream, Includes (8) SATA Cables, Mouse, Power Cord, Remote, Recording Modes Continuous, Manual, Motion, Sensor, Timer, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.