Zoro Homepage

IP Camera, 6W, Color

  • Mfr # ELEV-P5PIR

  • Zoro # G801253558


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
2 49/64 in
Depth
4 45/64 in
Line Resolution
5 MP
Operating Temp. Range
-22 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELEV-P5PIR
Zoro #
G801253558
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
2 49/64 in
Depth
4 45/64 in
IR Illuminator Wavelength
0 nm
Focal Length
3.70 mm
Overall Width
2 3/4 in
Minimum Focal Length
3.7 mm
Overall Length
4 3/4 in
Overall Height
3 in
Maximum Focal Length
3.7 mm

Details

Item
IP Camera
Line Resolution
5 MP
Operating Temp. Range
-22 Degrees to 140 Degrees F
Connector Type
RJ45
Camera Design
Box
Pixels
2592 x 1944
Power Supply
Not Included
Day/Night Capable
Day
Features
Audio Output, Smart Analytics
Luminance Factor
0.0 lux
Camera Body Color
White
Power Required
12V DC
HD Resolution
5 MP
Standards
ONVIF
Includes
Digital Noise Reduction 2D DNR and 3D DNR, Mounting Hardware
Mount
Ceiling, Surface, Wall
Scanning
Progressive
Lens
Fixed
Indoor / Outdoor
Indoor
Min. Light Level
0.0 lux
Illumination
No
For Use With
Mini PIR Cameras, Network Video Recorders
Camera Type
Color
Detection Range
0 to 33 ft
IP Rating
IP43
Power Consumption
6 W
Maximum Operating Temperature
140 Degrees F
Minimum Light Level
0.01 lux
Color Display
Color
Indoor/Outdoor Usage
Indoor
Minimum Operating Temperature
-30 Degrees F
Minimum Viewing Angle
56 Degrees
Maximum Detection Distance
33 ft
Night Capable
Day and Night
Image Sensor
1/2.7 CMOS
Input Type
No Inputs Included
Includes Power Supply
No
Resolution
5MP
Maximum Viewing Angle
75 Degrees
Body Color
White
Lens Type
Fixed
Output Type
No Outputs Included
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Box, Lens Type Fixed, Maximum Focal Length 3.7 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 75 Degrees , Minimum Viewing Angle 56 Degrees , Minimum Focal Length 3.7 mm, Maximum Detection Distance 33 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Audio Output, Smart Analytics, For Use With Mini PIR Cameras, Network Video Recorders, Includes Digital Noise Reduction 2D DNR and 3D DNR, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.