This item is Discontinued.

Invid Tech IP Camera, Bullet, 4MP HD Resolution, Color VIS-P4BXIRL4

IP Camera, Bullet, 4MP HD Resolution, Color (Discontinued)

  • Mfr # VIS-P4BXIRL4
  • Zoro # G5063989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS-P4BXIRL4
Zoro #
G5063989
UPC #
-
Country of Origin
China

Dimensions

Focal Length
4.00 mm
Height
2 13/16 in
Width
3 13/32 in
Length
9 63/64 in
IR Illuminator Wavelength
850 nm
Maximum Focal Length
4 mm
Overall Width
2 1/2 in
Overall Height
2 1/2 in
Overall Length
6 5/8 in
Minimum Focal Length
4 mm

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.02 lux
Power Consumption
4 W
Scanning
Progressive
Indoor / Outdoor
Indoor/Outdoor
Pixels
2592 x 1520
Illumination
Yes
Camera Body Color
White
Day/Night Capable
Day/Night
IP Rating
IP67
Mount
Ceiling, Pendant, Surface
Power Supply
Included
Operating Temp. Range
-31 Degrees to 140 Degrees F
Luminance Factor
0 Lux IR On, 0.02 Lux
Detection Range
0 to 165 ft
S/N Ratio
More than 52dB
Features
Cloud Upgradeable
Resolution
4MP
Minimum Light Level
0 lux
Lens Type
Fixed
Includes Power Supply
Yes
Minimum Viewing Angle
27 Degrees
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-31 Degrees F
Color Display
Color
Maximum Viewing Angle
97 Degrees
Input Type
No Inputs Included
Resistance Properties
Weather Resistant
Output Type
No Outputs Included
Body Color
White
Night Capable
Day and Night
Image Sensor
1/3 CMOS
Maximum Detection Distance
98 ft
Voltage
12V DC
Operating Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 4 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 97 Degrees , Minimum Viewing Angle 27 Degrees , Minimum Focal Length 4 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.