This item is Discontinued.

Invid Tech IP Camera, Pan-Tilt-Zoom, 1080p HD Res. ULT-P2PTZXIR30

IP Camera, Pan-Tilt-Zoom, 1080p HD Res. (Discontinued)

  • Mfr # ULT-P2PTZXIR30
  • Zoro # G5085853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P2PTZXIR30
Zoro #
G5085853
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
4.30 to 129.00 mm
Diameter
8 43/64 in
Depth
13 59/64 in
IR Illuminator Wavelength
850 nm

Details

Item
IP Camera
For Use With
Network Video Recorder
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Pan-Tilt-Zoom
Lens
30x Optical Zoom
Power Required
24V AC, PoE
Connector Type
RJ45
Line Resolution
2.1 MP
Min. Light Level
0.01 lux Black/White 0 lux IR On, 0.05 lux Color
Power Supply
Included
Day/Night Capable
Day/Night
Luminance Factor
0.01 Lux Black/White 0 Lux IR On, 0.05 Lux Color
IP Rating
IP66
Operating Temp. Range
-22 Degrees to 149 Degrees F
Mount
Ceiling, Pendant, Surface
Indoor / Outdoor
Indoor/Outdoor
Illumination
Yes
Camera Body Color
White
Scanning
Progressive
Pixels
1920(H) x 1080(V)
Detection Range
Variable

Description

IP Camera, Camera Design Pan-Tilt-Zoom, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.