This item is Discontinued.

Invid Tech Junction Box, Fits Ultra Series Cameras IUM-DRJB2

Junction Box, Fits Ultra Series Cameras (Discontinued)

  • Mfr # IUM-DRJB2
  • Zoro # G5116671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IUM-DRJB2
Zoro #
G5116671
UPC #
-
Country of Origin
China

Details

Item
Junction Box
Fits
Ultra Series Cameras
Color
White
Material
Metal Alloy
Load Capacity
7 lb
Mounting
Ceiling/Wall
Power Source
Not Required
Function
Camera Housing
Illumination
No
For Use With
Large Dome Cameras
Waterproof
Yes

Description

Junction Box, Color White, Material Metal Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.