Zoro Homepage

Monitor Mount, 33 lb. Load Capacity

  • Mfr # IMM-MWM42-55

  • Zoro # G5074960


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Tilt/Rotate
Color
Black
Construction
Steel
Max. Extension
27 in
For Use With
Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM-MWM42-55
Zoro #
G5074960
UPC #
-
Country of Origin
China

Dimensions

Compatible Diagonal Screen Size Minimum
42 in
Compatible Diagonal Screen Size Maximum
55 in

Details

Item
Monitor Mount
Type
Tilt/Rotate
Color
Black
Construction
Steel
Max. Extension
27 in
For Use With
Monitors
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
132 lb
Mounting
Wall
VESA Pattern
800x600
Includes
Wall Mounting Hardware
Product Type
Monitor Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
132 lb

Description

Monitor Mount, Color Black, Finish Powder Coated, Overall Load Capacity 132 lb, Material Steel, Mounting Location Wall, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 800x600, Includes Wall Mounting Hardware, Product Type Monitor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.