Network Video Recorder, 0 TB
- Mfr # VN4A-8X8
- Zoro # G423558154
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Features
8 Plug and Play Ports, Free Central Management Software (CMS), Free iOS and Android Apps, Multiple Video Search Options Including Smart Search, P2P Vision Stream Connect for Networking, Smart Analytic Support
Input Type
IP, RCA
Internal Memory Capacity
0 TB
Standards
CE EN 55032, EN 55035, EN 61000-3-3, EN IEC 61000-3-2, FCC Part15 Subpart B, RoHS, UL, WEEE
Includes
8 Plug and Play Ports, Central Management Software, Smart Analytic Support 2 HD Bays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN4A-8X8
- Zoro #
- G423558154
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Features
- 8 Plug and Play Ports, Free Central Management Software (CMS), Free iOS and Android Apps, Multiple Video Search Options Including Smart Search, P2P Vision Stream Connect for Networking, Smart Analytic Support
- Input Type
- IP, RCA
- Internal Memory Capacity
- 0 TB
- Standards
- CE EN 55032, EN 55035, EN 61000-3-3, EN IEC 61000-3-2, FCC Part15 Subpart B, RoHS, UL, WEEE
- Includes
- 8 Plug and Play Ports, Central Management Software, Smart Analytic Support 2 HD Bays
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Video Compression Format
- Ultra H.264; Ultra H.265
- Minimum Operating Temperature
- 14 Degrees F
- Video Export Medium
- Network, USB Flash Drive
- Maximum Operating Temperature
- 122 Degrees F
- Maximum Number of External Hard Drives
- 0
- Output Type
- ALARM, HDMI, RCA, VGA
Dimensions
- Overall Width
- 15 in
- Overall Height
- 2 in
- Overall Depth
- 12 5/8 in
- Fits Chest Size
- 8 Plug and Play Ports, Free Central Management Software (CMS), Free iOS and Android Apps, Multiple Video Search Options Including Smart Search, P2P Vision Stream Connect for Networking, Smart Analytic Support
Description
Network Video Recorder, Internal Memory Capacity 0 TB, Number of IP Camera Inputs 8, Output Type ALARM, HDMI, RCA, VGA, Includes 8 Plug and Play Ports, Central Management Software, Smart Analytic Support 2 HD Bays, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Overall Depth 12 5/8 in, Overall Height 2 in, Overall Width 15 in, Recording Modes Alarm, Continuous, Motion, VCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.