Network Video Recorder, 128 TB Hard Drive (Discontinued)
- Mfr # UN2A-128/128TB
- Zoro # G5074647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN2A-128/128TB
Zoro #
G5074647
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
128 TB
Width
17 13/32 in
Height
5 45/64 in
Depth
19 13/32 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
128
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
(4) Ethernet Ports, Mouse, Power Supply, Remote
Power Required
100 to 240V AC
Video Output
HDMI, VGA
Viewing Types
Local, Smart Device, Web
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Operating Temp.
14 Degrees to 122 Degrees F
Maximum Number of Hard Drives
16
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Description
Network Video Recorder, Number of IP Camera Inputs 128, Includes (4) Ethernet Ports, Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.