Network Video Recorder, 128 TB
- Mfr # VN3A-128/128TB
- Zoro # G023559544
product price:Â
$
16,206.99
/ea
Free Shipping & Returns
Key Features
Video Compression Format
Ultra H.264; Ultra H.265
Output Type
ALARM, HDMI, RCA, VGA
Network Interface
RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Video Export Medium
Network
Internal Memory Capacity
128 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN3A-128/128TB
- Zoro #
- G023559544
- UPC #
- -
- Country of Origin
- China
- Item
- Network Video Recorder
- Video Compression Format
- Ultra H.264; Ultra H.265
- Output Type
- ALARM, HDMI, RCA, VGA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Video Export Medium
- Network
- Internal Memory Capacity
- 128 TB
- Maximum Number of External Hard Drives
- 0
- Includes
- 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 128TB of storage
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Description
Network Video Recorder, Internal Memory Capacity 128 TB, Number of IP Camera Inputs 128, Output Type ALARM, HDMI, RCA, VGA, Includes 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 128TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.