Network Video Recorder, 16 TB
- Mfr # VN4A-8X8/16TB
- Zoro # G523559297
product price:Â
$
1,710.99
/ea
Free Shipping & Returns
Key Features
Output Type
ALARM, HDMI, RCA, VGA
Video Compression Format
Ultra H.264; Ultra H.265
Recording Resolution
1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Network Interface
RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Includes
8 Plug and play ports, Central Management Software, Smart Analytic Support, 16TB of storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN4A-8X8/16TB
- Zoro #
- G523559297
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Network Video Recorder
- Output Type
- ALARM, HDMI, RCA, VGA
- Video Compression Format
- Ultra H.264; Ultra H.265
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Includes
- 8 Plug and play ports, Central Management Software, Smart Analytic Support, 16TB of storage
- Maximum Number of External Hard Drives
- 0
- Video Export Medium
- Network
- Internal Memory Capacity
- 16 TB
- Recording Modes
- Alarm, Continuous, Motion, VCA
Description
Network Video Recorder, Internal Memory Capacity 16 TB, Number of IP Camera Inputs 8, Output Type ALARM, HDMI, RCA, VGA, Includes 8 Plug and play ports, Central Management Software, Smart Analytic Support, 16TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.