Shop INVID TECH
See all product information
Create Account
Network Video Recorder, 32 TB
- Mfr # VN3A-128/32TB
- Zoro # G323557844
product price:Â
$
7,652.99
/ea
Free Shipping & Returns
Key Features
Output Type
ALARM, HDMI, RCA, VGA
Internal Memory Capacity
32 TB
Recording Resolution
1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
Recording Modes
Alarm, Continuous, Motion, VCA
Network Interface
RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN3A-128/32TB
- Zoro #
- G323557844
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Network Video Recorder
- Output Type
- ALARM, HDMI, RCA, VGA
- Internal Memory Capacity
- 32 TB
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Network Interface
- RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
- Maximum Number of External Hard Drives
- 0
- Video Compression Format
- Ultra H.264; Ultra H.265
- Video Export Medium
- Network
- Includes
- 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 32TB of storage
Description
Network Video Recorder, Internal Memory Capacity 32 TB, Number of IP Camera Inputs 128, Output Type ALARM, HDMI, RCA, VGA, Includes 4 NIC Ports, Central Management Software, Smart Analytic Support 16 HD Bays, 32TB of storage, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Recording Modes Alarm, Continuous, Motion, VCA, Maximum Number of External Hard Drives 0, Network Interface RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.