Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Video Recorder

  • Mfr # PN1B-8X8NH/8TB

  • Zoro # G901251119


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Recording Time
Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN1B-8X8NH/8TB
Zoro #
G901251119
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Depth
9 51/64 in
Included Hard Drive Size
8 TB
Height
1 49/64 in
Width
11 13/16 in
Overall Width
11 3/4 in
Overall Height
1 5/8 in
Overall Depth
9 3/4 in

Details

Item
Network Video Recorder
Includes
Central Management Software, Remote Control
Resolution
3840 x 2160@30FPS, 8 MP
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Recording Modes
Exception, Manual, Motion, Sensor, Event
Recording Time
Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
Power Required
48V DC @ 2.5 A
Maximum Number of Hard Drives
1
Standards
CE, ETL: 5025761, FCC, IEEE 802.3
Video Export Function
External HDD, Network Storage, USB Flash Drive
Video Output
CVBS, HDMI, VGA
Network Interface
10/100/1,000 mbps
Operating Temp.
14 Degrees to 122 Degrees F
Dwell Time Settings
5 sec to 5 min
Number of IP Camera Inputs
8
Video Compression Format
H.264; H.265; H.265+; H.265S
Viewing Types
Date/Time, Event, EZ Search, Archive, Log, Smartphone, Local, Remote, Local, Web, Smart Device, Smart Search, Timeline, Event, Archive, Log, Remote, Smartphone
Max. Frames per Second
240 fps
Number of Playback Speeds
8
Video Export Medium
External HDD, Network, USB Flash Drive
Minimum Dwell Setting
5 sec
Output Type
HDMI, VGA
Maximum Input Voltage
48V DC
Maximum Output Voltage
48V DC
Internal Memory Capacity
8 TB
Maximum Operating Temperature
122 Degrees F
Maximum Number of External Hard Drives
1
Minimum Operating Temperature
14 Degrees F
Recording Resolution
1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1
Input Type
IPC
Maximum Dwell Setting
5 min

Description

Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes Central Management Software, Remote Control, Recording Resolution 1080p, 1280 x 1024, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960H, 960p, CIF, D1, Overall Depth 9 3/4 in, Overall Height 1 5/8 in, Overall Width 11 3/4 in, Recording Modes Exception, Manual, Motion, Sensor, Event, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type IPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.