Shop All Closed Circuit Cameras and Recorders
Invid Tech
Network Video Recorder
Mfr # VN2A-8X8
Zoro # G201253134
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 29/32 in
- Number of IP Camera Inputs 8
- Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
- Recording Time Variable, Depends on Camera Used, Variable, Depends on Hard Drive Space
- Includes Central Management Software
Product Information
- Brand Invid Tech
- MFR # VN2A-8X8
- Zoro # G201253134
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 14 29/32 in |
Height | 2 3/32 in |
Depth | 12 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 in |
Overall Width | 14 7/8 in |
Overall Depth | 12 3/8 in |
Details
Description
Network Video Recorder, Internal Memory Capacity Not Applicable, Number of IP Camera Inputs 8, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 14 7/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Genesis NP12-12TFR (ML12-12F22914)
- MIGHTY MAX BATTERY Replacement Para Systems PML2000 12V 22Ah Battery from 12V 18Ah 4 Pack (ML22-12MP4160)
- ILC Replacement for Fluke Vt04 Battery (VT04 BATTERY FLUKE)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VITEK Camera, Dome, Color, 8 MP, 12V DC (VTD-THD8R2)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- Invid Tech Closed Circuit Cameras and Recorders