This item is Discontinued.

Invid Tech NVR, 16 TB, 16 IP Camera Inputs, 15-13/64"W UN1B-16X16/16TB

NVR, 16 TB, 16 IP Camera Inputs, 15-13/64"W (Discontinued)

  • Mfr # UN1B-16X16/16TB
  • Zoro # G5085917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UN1B-16X16/16TB
Zoro #
G5085917
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
16 TB
Width
15 13/64 in
Height
2 in
Depth
12 13/32 in
Manufacturers Warranty Length
3 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
Mouse, Power Supply, Remote
Power Required
100 to 240V AC
Network Interface
10/100/1000 mbps
Viewing Types
Local, Smart Device, Web
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Maximum Number of Hard Drives
2
Video Compression Format
H.264/H.265
Operating Temp.
14 Degrees to 131 Degrees F
Video Output
HDMI, VGA

Description

Network Video Recorder, Number of IP Camera Inputs 16, Includes Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264/H.265

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.